Hubbell Power Systems C2060004 Neutral Offset Bracket, 5/8 in. Rod, Arm Length 15 in., Mounting Hole Size 5/8 x 1-3/8 in. (Top) and 1/2 in. (Bottom), Steel | Graybar Store
     
Hubbell Power Systems - Neutral Offset Bracket, 5/8 in. Rod, Arm Length 15 in., Mounting Hole Size 5/8 x 1-3/8 in. (Top) and 1/2 in. (Bottom), Steel - C2060004
+ / - Hover over image to Zoom
Other Views

    Neutral Offset Bracket, 5/8 in. Rod, Arm Length 15 in., Mounting Hole Size 5/8 x 1-3/8 in. (Top) and 1/2 in. (Bottom), Steel

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C2060004
    SKU: 88056604
    $42.11
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C2060004
    • UNSPSC 31162503
    Product Overview:
    Neutral Offset Bracket, 5/8 in. Rod, Arm Length 15 in., Mounting Hole Size 5/8 x 1-3/8 in. (Top) and 1/2 in. (Bottom), Steel
    Neutral offset bracket. Designed to support the neutral wire andprovides additional clearance or climbing space. Full-threaded 5/8in x 25 in rod has cotter key installed on insulator end. Accepts ANSI53-2 spool insulator (Not included). Includes nuts, washers and locknuts. RUS Listed.