Crouse Hinds (Eaton) C15 MTC Type C EMT Conduit Body Cover and Gasket, 1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Type C EMT Conduit Body Cover and Gasket, 1/2 in. - C15 MTC
+ / - Hover over image to Zoom
Other Views

    Type C EMT Conduit Body Cover and Gasket, 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: C15 MTC
    SKU: 99426732
    $1,471.04
    Checking Pricing
    Items sold in feet or each.
         
    Brand or Series:Series 5
    Color / Finish:Epoxy Powder Painted
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # C15 MTC
    • Application Rigid/IMC/EMT Conduit
    • Type C
    • UNSPSC 39131708
    • Brand or Series Series 5
    • Color / Finish Epoxy Powder Painted
    • Connection Type Threaded/ Set Screw
    • Materials Die Cast Copper Free Aluminum
    • SKU Spec Sheet
      C15 MTC Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    1/2 EMT C Conduituit Body Cover And Gasket Aluminum
    1/2 EMT C CONDUITUIT BODY COVER AND GASKET ALUMINUM