Lynn Electronics C13C1410ARD-3F Power Cord, Cable Cord Set, 250 V, 10 A, 18 AWG, 3 Conductor, Red, 3 ft. L | Graybar Store
     
Lynn Electronics - Power Cord, Cable Cord Set, 250 V, 10 A, 18 AWG, 3 Conductor, Red, 3 ft. L - C13C1410ARD-3F
+ / - Hover over image to Zoom
Other Views

    Power Cord, Cable Cord Set, 250 V, 10 A, 18 AWG, 3 Conductor, Red, 3 ft. L

    Manufacturer: Lynn Electronics
    Manufacturer #: C13C1410ARD-3F
    SKU: 25652992
    $5.86
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:C13 to C14 Power Cord, Lifetime Warranty
    Phase:1 Phase
    Standard:IEC 60320 C13, IEC 60320 C14, RoHS Compliant, UL and CSA Approved
    Conductor Size:18 AWG
    No. of Conductors:3
    Color:Red
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # C13C1410ARD-3F
    • Color Red
    • No. of Conductors 3
    • Type Power Cord
    • UNSPSC 26121636
    • Additional Features C13 to C14 Power Cord, Lifetime Warranty
    • Amps AC 10A
    • Conductor Size 18 AWG
    • Length 3 ft.
    • Phase 1 Phase
    • Voltage 250 V
    • Standard IEC 60320 C13, IEC 60320 C14, RoHS Compliant, UL and CSA Approved
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Cable Cord Set, Power Cord, 250 V, 10 A, 18 AWG, 3, Red, 3 ft., C13 to C14 Power Cord, Lifetime Warranty, 1 Phase, IEC 60320 C13