Lynn Electronics C13515P15A-10F Power Cord, Cable Cord Set, 125 V, 15 A, NEMA 5-15P, 14 AWG, 3 Conductor, 10 ft. L | Graybar Store
     
Lynn Electronics - Power Cord, Cable Cord Set, 125 V, 15 A, NEMA 5-15P, 14 AWG, 3 Conductor, 10 ft. L - C13515P15A-10F
+ / - Hover over image to Zoom
Other Views

    Power Cord, Cable Cord Set, 125 V, 15 A, NEMA 5-15P, 14 AWG, 3 Conductor, 10 ft. L

    Manufacturer: Lynn Electronics
    Manufacturer #: C13515P15A-10F
    SKU: 25652922
    $20.22
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Lifetime Warranty
    Phase:1 Phase
    Standard:IEC 60320 C13, RoHS Compliant, UL, cUL and CSA approved
    Conductor Size:14 AWG
    No. of Conductors:3
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # C13515P15A-10F
    • No. of Conductors 3
    • Application Computer and Networking Hardware
    • Type Power Cord
    • UNSPSC 26121636
    • Additional Features Lifetime Warranty
    • Amps AC 15A
    • Conductor Size 14 AWG
    • Length 10 ft.
    • NEMA Configuration NEMA 5-15P
    • Phase 1 Phase
    • Voltage 125 V
    • Standard IEC 60320 C13, RoHS Compliant, UL, cUL and CSA approved
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Cable Cord Set, Power Cord, NEMA 5-15P, 125 V, 15 A, Computer and Networking Hardware, 14 AWG, 3, 10 ft., Lifetime Warranty