Hoffman (nVent) C12C16 Sloped Cover Consolet, Steel, Grey, 12 x 16 x 9.09 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hoffman (nVent) - Sloped Cover Consolet, Steel, Grey, 12 x 16 x 9.09 in. - C12C16
+ / - Hover over image to Zoom
Other Views

    Sloped Cover Consolet, Steel, Grey, 12 x 16 x 9.09 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: C12C16
    SKU: 88132625
    $343.76
    Checking Pricing
         
    Color:Grey
    Standard:UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12, 13 , CSA File Number 42186: Type 12, IEC 60529, IP65,
    Depth:9.09 in.
    Height (Inches):16 in.
    Width (Inches):12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # C12C16
    • Color Grey
    • Type Consolets
    • UNSPSC 39121323
    • Depth 9.09 in.
    • Height (Inches) 16 in.
    • Materials Steel
    • Width (Inches) 12
    • Standard UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12, 13 , CSA File Number 42186: Type 12, IEC 60529, IP65,
    • SKU Spec Sheet
      C12C16 Specification Sheet
      C12C16 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Consolet, Sloped Cover, Bulletin C5 (Consolets), Size/Dims: 12.00x16.00x9.09, Material/Finish: Steel/Gray
    Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces. 14 Gauge Steel , Seams Continuously Welded And Ground Smooth; No Holes Or Knockouts, Captivated Cover Screws Thread Into Sealed Wells, Bonding Provision On Cover, Oil-Resistant Gasket And Adhesive, Control Panel Attached With Continuous Hinge Along Bottom Edge