Burndy C11K16DRK Ground Clamp, Lay-In, Bronze, 1/2 to 1 in., 10 to 2 AWG | Graybar Store
     
Burndy - Ground Clamp, Lay-In, Bronze, 1/2 to 1 in., 10 to 2 AWG - C11K16DRK
+ / - Hover over image to Zoom
Other Views

    Ground Clamp, Lay-In, Bronze, 1/2 to 1 in., 10 to 2 AWG

    Manufacturer: Burndy
    Manufacturer #: C11K16DRK
    SKU: 25637875
    $6.40
    Checking Pricing
         
    Standard:C/US UL Listed
    Tap Conductor Size:10 to 2 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # C11K16DRK
    • Application For Connecting Grounding Conductor To Water Pipe, Copper Tube, Ground Rod Or Rebar, Direct Burial Applications
    • Type Ground Clamp
    • UNSPSC 39121408
    • Brand CLAMP
    • Materials Cast Bronze Body, Silicon Bronze Hardware
    • Tap Conductor Size 10 to 2 AWG
    • Standard C/US UL Listed
    • SKU Spec Sheet
      C11K16DRK Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Cast Bronze Body Ground Clamp, Recommended Screw Torque:50 in.-lbs
    Features: With Lay-in Feature, For Connecting Grounding Conductor To Water Pipe, Copper Tube, Ground Rod Or Rebar, The Open Face Design Allows For Fast Lay-In Of The Tap Conductor Without The Need For Cutting, Simply Reverse Bottom Clamp For Smaller Size Rebar Or Rod, Connectors Are Provided With Silicon Bronze Hardware, Installation Torque: 50 IN-LB For Screw, Ground Rod Size: 3/8 - 1 IN Outer-Diameter, Package: Clamshell, Width: 0.66 IN, Water Pipe Size: 1/2 - 1 IN, Height: 1.64 IN, Length: 2.28 IN, Rebar Size: #4 - #6