Burndy C11DRK Ground Clamp, Direct Burial, Bronze, 1/2 to 1 in., 10 to 2 AWG | Graybar Store
     
Burndy - Ground Clamp, Direct Burial, Bronze, 1/2 to 1 in., 10 to 2 AWG - C11DRK
+ / - Hover over image to Zoom
Other Views

    Ground Clamp, Direct Burial, Bronze, 1/2 to 1 in., 10 to 2 AWG

    Manufacturer: Burndy
    Manufacturer #: C11DRK
    SKU: 25637873
    $6.40
    Checking Pricing
         
    Main Conductor Size:10 to 2 AWG
    Standard:UL467 Listed, CSA Certified, RoHS Compatible
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # C11DRK
    • Application For Bare Wire, Connecting Grounding Conductor To Water Pipe Or Copper Tube, Direct Burial Applications In Earth And Concrete
    • Type Ground Clamp
    • UNSPSC 39121408
    • Brand CLAMP
    • Main Conductor Size 10 to 2 AWG
    • Materials Cast Bronze Body, Silicon Bronze Hardware
    • Standard UL467 Listed, CSA Certified, RoHS Compatible
    • SKU Spec Sheet
      C11DRK Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Cast Bronze Body Ground Clamp, Conductor Range (Main/Primary):10 - 2 AWG Stranded
    Features: For Connecting Grounding Conductor To Water Pipe Or Copper Tube, D Indicates UL467 Listed For Direct Burial In Earth And Concrete And Are Supplied With Silicon Bronze Hardware, Length: 2.25 IN, Width: 0.63 IN, Armored Cable: No, Installation Torque: 50 IN-LB For Pipe And Wire Clamp, Rebar Size: #4 - #8, Package: Clamshell, Cross Flats: 0.63 IN, Height: 1.81 IN, Water Pipe Size: 1/2 - 1 IN, Ground Strap: No