Bussmann (Eaton) C10M8 Class aM Cylindrical Fuse Link Without Indicator, 8A, 500V, 10 x 38mm | Graybar Store
     
Bussmann (Eaton) - Class aM Cylindrical Fuse Link Without Indicator, 8A, 500V, 10 x 38mm - C10M8
+ / - Hover over image to Zoom
Other Views

    Class aM Cylindrical Fuse Link Without Indicator, 8A, 500V, 10 x 38mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: C10M8
    SKU: 99945178
    $10.17
    Checking Pricing
         
    Amps:8A
    Voltage Rating:500 Vac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # C10M8
    • UNSPSC 39121606
    • Amps 8A
    • Voltage Rating 500 Vac
    • ECCN EAR99
    • Country of Origin ES - Spain
    Product Overview:
    8A 500V IEC Industrial - 10mm x 38mm aM Fuse, Motor Protection
    8A 500V IEC Industrial - 10mm x 38mm aM Fuse, Motor Protection