Bussmann (Eaton) C10G32 Class gG/gL Cylindrical Fuse Link Without Indicator, 32A, 400V, 10 x 38mm | Graybar Store
     
Bussmann (Eaton) - Class gG/gL Cylindrical Fuse Link Without Indicator, 32A, 400V, 10 x 38mm - C10G32
+ / - Hover over image to Zoom
Other Views

    Class gG/gL Cylindrical Fuse Link Without Indicator, 32A, 400V, 10 x 38mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: C10G32
    SKU: 99945153
    $7.72
    Checking Pricing
         
    Voltage Rating:400 V
    Amps:32A
    Standard:Contact factory, IEC 60269-2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # C10G32
    • UNSPSC 39121606
    • Amps 32A
    • Voltage Rating 400 V
    • Standard Contact factory, IEC 60269-2
    • ECCN EAR99
    • Country of Origin ES - Spain
    Product Overview:
    32A 500V IEC Industrial - 10mm x 38mm gG/gL Fuse, General Purpose
    32A 500V IEC Industrial - 10mm x 38mm gG/gL Fuse, General Purpose