Thomas and Betts C10-6FL Non-Insulated Fork Terminals, 12 to 10 AWG | Graybar Store
     
Thomas and Betts - Non-Insulated Fork Terminals, 12 to 10 AWG - C10-6FL
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Fork Terminals, 12 to 10 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: C10-6FL
    SKU: 88265628
    $0.75
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:10-Dec
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C10-6FL
    • Color Metallic
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Non-Insulated Locking Fork Terminal, Length .85 Inches, Width .31 Inches, Bolt Hole #6, Wire Range #12-#10 AWG, Copper, Tin Plated