General Machine Products 77170 C Pressure Gauge | Graybar Store
General Machine Products - C Pressure Gauge - 77170
+ / - Hover over image to Zoom
Other Views

    C Pressure Gauge

    Manufacturer: General Machine Products
    Manufacturer #: 77170
    SKU: 88118376
    Checking Pricing
    Tool Application:Cable Pressure
    Product Includes:C Pressure Gauge
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Machine Products
    • Manufacturer # 77170
    • UNSPSC 41112412
    • Gauge Cable Pressure
    • Product Includes C Pressure Gauge
    • Tool Application Cable Pressure
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable pressure testing gauge has a 4 inch dial, graduated in 0.05 psi increments and delivers highly reliable measurements.
    C Pressure Gauge
    • The gauge weighs 1 1/4 pounds (.56kg), is cylindrical in shape and when enclosed in its leather case has overall dimensions of 4 1/2 inch dia and 2 1/4 inch depth
    • The assembly includes an 18 inch rubber hose, a solid brass snap on chuck for attachment to valves, and a detachable leather carrying case with an adjustable shoulder strap
    • A dummy valve on the carrying case secures the chuck when not in use and helps protect the chuck from dust and dirt
    • Gauges are equipped with a polycarbonate crystal to minimize breakage