Lithonia Lighting C 2 32 MVOLT OS10IS GEN PURPOSE STRIP 4FT 2-32W T8 LAMP | Graybar Store
     
Lithonia Lighting - GEN PURPOSE STRIP 4FT 2-32W T8 LAMP - C 2 32 MVOLT OS10IS
+ / - Hover over image to Zoom
Other Views

    GEN PURPOSE STRIP 4FT 2-32W T8 LAMP

    Manufacturer: Lithonia Lighting
    Manufacturer #: C 2 32 MVOLT OS10IS
    SKU: 25511782
    $44.49
    Checking Pricing
         
    Ballast Type:Electronic Ballast
    Color:White
    No. of Lamps:2
    Nom. Length (Inches):48 in.
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # C 2 32 MVOLT OS10IS
    • Color White
    • UNSPSC 39111533
    • Ballast Type Electronic Ballast
    • Lamp Type Fluorescent
    • Materials Steel
    Product Overview:
    General purpose 1or 2 lamp striplight, Two lamps, 32W T8 (48''), 120V-277V, Ballast, SKU - 746125