Thomas and Betts C 144 2 1/2 2-Hole Pipe Strap, 2-1/2 in., Strap Width 1 in., Thickness 1/8 in., Wood Screw Size #16 x 1-1/2 in., Steel | Graybar Store
     
Thomas and Betts - 2-Hole Pipe Strap, 2-1/2 in., Strap Width 1 in., Thickness 1/8 in., Wood Screw Size #16 x 1-1/2 in., Steel - C 144 2 1/2
+ / - Hover over image to Zoom
Other Views

    2-Hole Pipe Strap, 2-1/2 in., Strap Width 1 in., Thickness 1/8 in., Wood Screw Size #16 x 1-1/2 in., Steel

    Manufacturer: Thomas and Betts
    Manufacturer #: C 144 2 1/2
    SKU: 88255595
    $20.17
    Checking Pricing
         
    Trade Size (Inches):2-1/2
    Use With:Rigid/IMC Conduit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C 144 2 1/2
    • UNSPSC 31151901
    • Materials Steel
    • Trade Size (Inches) 2-1/2
    Product Overview:
    Pipe Strap, Two-Hole, Thickness 1/8 Inch, Pipe Size 2-1/2 Inch, Strap Width 1 Inch, Wood Screw Size Required No. 16 x 1-1/2, Steel
    Pipe Strap, Two-Hole, Thickness 1/8 Inch, Pipe Size 2-1/2 Inch, Strap Width 1 Inch, Wood Screw Size Required No. 16 x 1-1/2, Steel