Thomas and Betts C 144 1 2-Hole Pipe Strap, 1 in., Strap Width 3/4 in., Thickness 1/8 in., Wood Screw Size #12 x 1 in., Steel | Graybar Store
     
Thomas and Betts - 2-Hole Pipe Strap, 1 in., Strap Width 3/4 in., Thickness 1/8 in., Wood Screw Size #12 x 1 in., Steel - C 144 1
+ / - Hover over image to Zoom
Other Views

    2-Hole Pipe Strap, 1 in., Strap Width 3/4 in., Thickness 1/8 in., Wood Screw Size #12 x 1 in., Steel

    Manufacturer: Thomas and Betts
    Manufacturer #: C 144 1
    SKU: 88255590
    $5.42
    Checking Pricing
         
    Trade Size (Inches):1
    Use With:Rigid/IMC Conduit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C 144 1
    • UNSPSC 31151901
    • Materials Steel
    • Trade Size (Inches) 1
    Product Overview:
    Pipe Strap, Two-Hole, Thickness 1/8 Inch, Pipe Size 1 Inch, Strap Width 3/4 Inch, Wood Screw Size Required No. 12 x 1, Steel
    Pipe Strap, Two-Hole, Thickness 1/8 Inch, Pipe Size 1 Inch, Strap Width 3/4 Inch, Wood Screw Size Required No. 12 x 1, Steel