L. H. Dottie BXG1005 Electro Galvanized 9/16 in. Romex/BX/MC Cable Staple, No. 10, 12 and 14 (500) | Graybar Store
     
L. H. Dottie - Electro Galvanized 9/16 in. Romex/BX/MC Cable Staple, No. 10, 12 and 14 (500) - BXG1005
+ / - Hover over image to Zoom
Other Views

    Electro Galvanized 9/16 in. Romex/BX/MC Cable Staple, No. 10, 12 and 14 (500)

    Manufacturer: L. H. Dottie
    Manufacturer #: BXG1005
    SKU: 98388532
    $0.05
    Checking Pricing
         
    Length:1-3/16 in. L
    Packaging:500 per Pack
    Use With:Romex, Non-Metallic and Armored Cable
    Width (Inches):9/16
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # BXG1005
    • UNSPSC 39121705
    • Length 1-3/16 in. L
    • Materials Electrogalvanized Steel
    • Width (Inches) 9/16
    • Packaging 500 per Pack
    • Use With Romex, Non-Metallic and Armored Cable
    • ECCN EAR99
    Product Overview:
    Electrogalvanized (12 ga.) cable staple for 3-conductor No. 10, 12 and 14 Romex, BX, MC and other cable. Dimensions 9/16 x 1-3/16 in. Package of 500.
    Staples are used to attach NMC (non-metallic cable) or BX (armored) cable to wooden studs.