B-Line (Eaton) BX4-A5 Top-Mount T-Bar Fastener, Single Runs, Supports MC/AC 14/2 thru 10/3 or 3/8 in. FMC | Graybar Store
     
B-Line (Eaton) - Top-Mount T-Bar Fastener, Single Runs, Supports MC/AC 14/2 thru 10/3 or 3/8 in. FMC - BX4-A5
+ / - Hover over image to Zoom
Other Views

    Top-Mount T-Bar Fastener, Single Runs, Supports MC/AC 14/2 thru 10/3 or 3/8 in. FMC

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BX4-A5
    SKU: 91032183
    $263.59
    Checking Pricing
         
    Use With:(2) 14 to (3) 10 AWG AC/MC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BX4-A5
    • UNSPSC 39121705
    • Materials Cold Rolled High Carbon Steel
    • Use With (2) 14 to (3) 10 AWG AC/MC
    • SKU Spec Sheet
      BX4-A5 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TOP MOUNT T-BAR FASTENER, SINGLE RUNS
    TOP MOUNT T-BAR FASTENER, SINGLE RUNS