B-Line (Eaton) BWHS-9 Sheet Metal Screw, #8 x 9/16 in. | Graybar Store
     
B-Line (Eaton) - Sheet Metal Screw, #8 x 9/16 in. - BWHS-9
+ / - Hover over image to Zoom
Other Views

    Sheet Metal Screw, #8 x 9/16 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BWHS-9
    SKU: 92140772
    $0.07
    Checking Pricing
         
    Additional Features:Phillips Drive
    Length:9/16 in. L
    Screw Size:#8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BWHS-9
    • UNSPSC 39121311
    • Additional Features Phillips Drive
    • Length 9/16 in. L
    • Materials Cold Rolled High Carbon Steel
    • Screw Size #8
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SHEET METAL SCREW #8 X 9/16-IN.
    SHEET METAL SCREW #8 X 9/16-IN.