Superior Essex BWFY-3P22-R-ESS-CUT REEL Outdoor Cable, 22 AWG, Shielded, Polyethylene, 3 Pair, Black, 5000 ft/Reel | Graybar Store
     
Superior Essex - Outdoor Cable, 22 AWG, Shielded, Polyethylene, 3 Pair, Black, 5000 ft/Reel - BWFY-3P22-R-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Outdoor Cable, 22 AWG, Shielded, Polyethylene, 3 Pair, Black, 5000 ft/Reel

    Manufacturer: Superior Essex
    Manufacturer #: BWFY-3P22-R-ESS-CUT REEL
    SKU: 22065106
    $0.53
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:04-058-17
    No. of Pairs:3
    Color:Black
    Packaging:5000 ft/Reel
    Additional Features:Corrugated Armor, Gopher Resistant, Provides Additional Mechanical and Moisture Protection
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # BWFY-3P22-R-ESS-CUT REEL
    • Color Black
    • Type Outdoor Cable
    • UNSPSC 26121600
    • Additional Features Corrugated Armor, Gopher Resistant, Provides Additional Mechanical and Moisture Protection
    • Alternate Manufacturer Part No. 04-058-17
    • Gauge 22 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 3
    • Shielded Shielded
    • Packaging 5000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Outdoor Cable, 22 AWG, Shielded, Polyethylene, 3, Black, 5000 Feet per Reel, Corrugated Armor, Gopher Resistant