GE Lighting BWF-Q2000/4CL 88611 - Halogen Lamp, Single Ended, T8, Mogul Screw (E39) Base, 2000W, 3200K | Graybar Store
     
GE Lighting - 88611 - Halogen Lamp, Single Ended, T8, Mogul Screw (E39) Base, 2000W, 3200K - BWF-Q2000/4CL
+ / - Hover over image to Zoom
Other Views

    88611 - Halogen Lamp, Single Ended, T8, Mogul Screw (E39) Base, 2000W, 3200K

    Manufacturer: GE Lighting
    Manufacturer #: BWF-Q2000/4CL
    SKU: 25190369
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Rated Life (Hour):500
    Initial Lumens:54000
    Color Temperature (Kelvin):3200
    Alternate Manufacturer Part No.:88611
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # BWF-Q2000/4CL
    • UNSPSC 39101601
    • Alternate Manufacturer Part No. 88611
    • Base Type E39
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3200
    • Initial Lumens 54000
    • Rated Life (Hour) 500
    • SKU Spec Sheet
      BWF-Q2000/4CL Spec Sheet
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    Halogen Single Ended Lamp, T8, 250W, Rate Life 500 hours, Clear Bulb Finish