B-Line (Eaton) BVP200YZN Vibra-Clamp™ 2-Piece Cushion Pipe Clamp, Steel, 2 in. | Graybar Store
     
B-Line (Eaton) - Vibra-Clamp™ 2-Piece Cushion Pipe Clamp, Steel, 2 in. - BVP200YZN
+ / - Hover over image to Zoom
Other Views

    Vibra-Clamp™ 2-Piece Cushion Pipe Clamp, Steel, 2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BVP200YZN
    SKU: 25137032
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:4.32 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BVP200YZN
    • UNSPSC 39121311
    • Length 4.32 in.
    Product Overview:
    Vibra-Clamp™ 2-Piece Cushion Pipe Clamp, Low Carbon Steel, Zinc Plated, 2 in.