Panduit BSV14X-M Butt Splice | Graybar Store
Panduit - Butt Splice - BSV14X-M
+ / - Hover over image to Zoom
Other Views

    Butt Splice

    Manufacturer: Panduit
    Manufacturer #: BSV14X-M
    SKU: 88197200
    $454.24
    Checking Pricing
         
    Color:Blue
    Packaging:1000 per Pack
    Wire Size:16 to 14 AWG
    Use With:Solid Wires; Stranded Wires
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BSV14X-M
    • Color Blue
    • Insulation Material Vinyl
    • Materials Copper
    • Wire Size 16 to 14 AWG
    Product Overview:
    BSV Butt Splice, Wire Size: 16 to 14 AWG, Blue, Vinyl, Copper, Packaging: 1000 per Pack
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings