Thomas and Betts TV14-BS-L Butt Splice | Graybar Store
Thomas and Betts - Butt Splice - TV14-BS-L
+ / - Hover over image to Zoom
Other Views

    Butt Splice

    Manufacturer: Thomas and Betts
    Manufacturer #: TV14-BS-L
    SKU: 25280006
    $0.36
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Packaging:50 per Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TV14-BS-L
    • Color Blue
    • UNSPSC 39121449
    • Insulation Material Vinyl
    • Materials Copper
    • Wire Size 16 to 14 AWG
    • Packaging 50 per Pack
    • SKU Spec Sheet
      TV14-BS-L Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    TV14 Butt Splice, Wire Size: 16 to 14 AWG, Blue, Insulated Vinyl, Copper, Packaging: 50 per Pack