3M MN10BCX Butt Connector Seamless Insulated | Graybar Store
     
3M - Butt Connector Seamless Insulated - MN10BCX
+ / - Hover over image to Zoom
Other Views

    Butt Connector Seamless Insulated

    Manufacturer: 3M
    Manufacturer #: MN10BCX
    SKU: 25323565
    $0.30
    Checking Pricing
         
    Packaging:50 per Bottle
    Wire Size:12 to 10 AWG
    Color:Yellow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # MN10BCX
    • Color Yellow
    • UNSPSC 39121432
    • Finish Tin Plated Finish
    • Insulation Material Nylon
    • Materials Electrolytic Copper
    • Wire Size 12 to 10 AWG
    • Packaging 50 per Bottle
    • SKU Spec Sheet
      MN10BCX Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Scotchlok™ Butt Connector Seamless Insulated, Yellow, Tin-Plated, Nylon, Electrolytic Copper, Wire Size: 12 to 10 AWG
    3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi