Hubbell Power Systems 5368 CHANCE® Bust Expanding/Cross-Plate Anchor, 8 ft. | Graybar Store
     
Hubbell Power Systems - CHANCE® Bust Expanding/Cross-Plate Anchor, 8 ft. - 5368
+ / - Hover over image to Zoom
Other Views

    CHANCE® Bust Expanding/Cross-Plate Anchor, 8 ft.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 5368
    SKU: 88056188
    $0.00
    Checking Pricing
         
    Length:8 ft. L
    Diameter (Inches):1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 5368
    • UNSPSC 39122100
    • Diameter (Inches) 1 in.
    Product Overview:
    CHANCE® Bust Expanding/Cross-Plate Anchor, Length: 8 ft, Diameter (Inches): 1 in