Bridgeport Fittings 324-B Bushing, Nylon, Rigid/IMC Conduit, 150°C, 1-1/4 in. | Graybar Store
     
Bridgeport Fittings - Bushing, Nylon, Rigid/IMC Conduit, 150°C, 1-1/4 in. - 324-B
+ / - Hover over image to Zoom
Other Views

    Bushing, Nylon, Rigid/IMC Conduit, 150°C, 1-1/4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 324-B
    SKU: 97117411
    $2.70
    Checking Pricing
         
    Size:1-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 324-B
    • Size 1-1/4 in.
    • Type Bushing
    • UNSPSC 39121312
    • Materials Plastic
    • Temperature Rating 150°C
    • For Use With Connector; Locknut
    • SKU Spec Sheet
      324-B Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Bushing, Packaging: 100 per Pack, Trade Size (Inches): 1-1/4 in, Plastic, Temperature Rating: 150 °C