Thomas and Betts BUNV-N027-UL FIXPlus Connector, Polyamide, Straight, 1/2 in., Black | Graybar Store
     
Thomas and Betts - FIXPlus Connector, Polyamide, Straight, 1/2 in., Black - BUNV-N027-UL
+ / - Hover over image to Zoom
Other Views

    FIXPlus Connector, Polyamide, Straight, 1/2 in., Black

    Manufacturer: Thomas and Betts
    Manufacturer #: BUNV-N027-UL
    SKU: 25386983
    $7.66
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BUNV-N027-UL
    • UNSPSC 39121420
    • ECCN EAR99
    • Country of Origin CH - Switzerland
    Product Overview:
    FIXPlus Straight black connector, material - polyamide 6. Thread type - NPT, thread size - 1/2 in., conduit size NW - 17.
    FIXPlus Straight black connector, material - polyamide 6. Thread type - NPT, thread size - 1/2 in., conduit size NW - 17.