Bulwark BXN6YE RG S Bulwark Flame Resistant Hi Visibility Breathable Rain Bib Overall 13.0 oz., Size S | Graybar Store
     
Bulwark - Bulwark Flame Resistant Hi Visibility Breathable Rain Bib Overall 13.0 oz., Size S - BXN6YE RG S
+ / - Hover over image to Zoom
Other Views

    Bulwark Flame Resistant Hi Visibility Breathable Rain Bib Overall 13.0 oz., Size S

    Manufacturer: Bulwark
    Manufacturer #: BXN6YE RG S
    SKU: 25797359
    $134.22
    Checking Pricing
         
    Size:S
    Gender:Mens
    Color:Yellow
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # BXN6YE RG S
    • Color Yellow
    • Gender Mens
    • Size S
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    Product Overview:
    Non-conductive durable hardware 1-1/2 inch relective striping, elasticized shoulder straps with non-conductive adjustable hardware, take-up tabs at ankles.