Bulwark BXN6YE RG 6XL Bulwark Flame Resistant Hi Visibility Breathable Rain Bib Overall 13.0 oz., Size 6XL | Graybar Store
     
Bulwark - Bulwark Flame Resistant Hi Visibility Breathable Rain Bib Overall 13.0 oz., Size 6XL - BXN6YE RG 6XL
+ / - Hover over image to Zoom
Other Views

    Bulwark Flame Resistant Hi Visibility Breathable Rain Bib Overall 13.0 oz., Size 6XL

    Manufacturer: Bulwark
    Manufacturer #: BXN6YE RG 6XL
    SKU: 25797356
    $153.92
    Checking Pricing
         
    Size:6XL
    Gender:Mens
    Color:Yellow
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # BXN6YE RG 6XL
    • Color Yellow
    • Gender Mens
    • Size 6XL
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    Product Overview:
    Non-conductive durable hardware 1-1/2 inch relective striping, elasticized shoulder straps with non-conductive adjustable hardware, take-up tabs at ankles.