Bulwark BXN4YE RG XXL Bulwark Flame Resistant Hi Visibility Breathable Rain Bib Overall 10.0 oz., Size XXL | Graybar Store
     
Bulwark - Bulwark Flame Resistant Hi Visibility Breathable Rain Bib Overall 10.0 oz., Size XXL - BXN4YE RG XXL
+ / - Hover over image to Zoom
Other Views

    Bulwark Flame Resistant Hi Visibility Breathable Rain Bib Overall 10.0 oz., Size XXL

    Manufacturer: Bulwark
    Manufacturer #: BXN4YE RG XXL
    SKU: 25799157
    $295.21
    Checking Pricing
         
    Size:XXL
    Gender:Mens
    Color:Yellow/Green
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # BXN4YE RG XXL
    • Color Yellow/Green
    • Gender Mens
    • Size XXL
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Non-conductive-durable-hardwear,-2-reflective-striping,-Elasticized-shoulder-straps-with-non-conductive-adjustable-hardwear,-Take-up-tabs-at-ankles,-ANSI-107-2010-Class-E,-Meets-ASTM-F-1891-06-Arc-and-Flame-Resistant-Specifications,-Meets-ASTM-F-2733