Bulwark CECANV RG 62 Bulwark EXCEL Fire Resistant Classic Cotton Coverall, Navy, Size 62 | Graybar Store
     
Bulwark - Bulwark EXCEL Fire Resistant Classic Cotton Coverall, Navy,  Size 62 - CECANV RG 62
+ / - Hover over image to Zoom
Other Views

    Bulwark EXCEL Fire Resistant Classic Cotton Coverall, Navy, Size 62

    Manufacturer: Bulwark
    Manufacturer #: CECANV RG 62
    SKU: 25799122
    $98.86
    Checking Pricing
         
    Size:62
    Gender:Mens
    Color:Navy
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CECANV RG 62
    • Color Navy
    • Gender Mens
    • Size 62
    • Lining Unlined
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Concealed two way brass zipper, gripper at top of zipper and neck. One piece topstitched lay flat collar. Hemmed sleeves. Two set in front pockets, one chest pocket, two patch hip pockets. Slide vent openings. Size 62 ular.