Bulwark CECANV LN 50 Bulwark EXCEL Fire Resistant Classic Cotton Coverall, Size 50 Tall | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Bulwark - Bulwark EXCEL Fire Resistant Classic Cotton Coverall, Size 50 Tall - CECANV LN 50
+ / - Hover over image to Zoom
Other Views

    Bulwark EXCEL Fire Resistant Classic Cotton Coverall, Size 50 Tall

    Manufacturer: Bulwark
    Manufacturer #: CECANV LN 50
    SKU: 25797366
    $82.38
    Checking Pricing
         
    Size:50 Tall
    Gender:Mens
    Color:Navy
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CECANV LN 50
    • Color Navy
    • Gender Mens
    • Size 50 Tall
    • Lining Unlined
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Concealed two-way brass zipper, gripper at top of zipper and neck. One-piece topstitched lay-flat collar. Hemmed sleeves. Two set-in front pockets, one chest pocket, two patch hip pockets. Slide vent openings. Care: Home and Industrial Wash.