Bulwark CECANV RG 46 Bulwark EXCEL Fire Resistant Classic Cotton Coverall, Navy, Size 46 | Graybar Store
     
Bulwark - Bulwark EXCEL Fire Resistant Classic Cotton Coverall, Navy,  Size 46 - CECANV RG 46
+ / - Hover over image to Zoom
Other Views

    Bulwark EXCEL Fire Resistant Classic Cotton Coverall, Navy, Size 46

    Manufacturer: Bulwark
    Manufacturer #: CECANV RG 46
    SKU: 25799114
    $82.38
    Checking Pricing
         
    Size:46
    Gender:Mens
    Color:Navy
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CECANV RG 46
    • Color Navy
    • Gender Mens
    • Size 46
    • Lining Unlined
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Concealed two way brass zipper, gripper at top of zipper and neck. One piece topstitched lay flat collar. Hemmed sleeves. Two set in front pockets, one chest pocket, two patch hip pockets. Slide vent openings. Size 46 ular.