Hoffman (nVent) F22HD F20 Series Drop Hanger Wireway Fitting, 2.5 in. x 2.5 in. | Graybar Store
     
Hoffman (nVent) - F20 Series  Drop Hanger Wireway Fitting, 2.5 in. x 2.5 in. - F22HD
+ / - Hover over image to Zoom
Other Views

    F20 Series Drop Hanger Wireway Fitting, 2.5 in. x 2.5 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F22HD
    SKU: 88132894
    $27.92
    Checking Pricing
         
    Color / Finish:Grey
    Fitting Type:Drop Hanger
    Brand or Series:F20
    Knockouts:Without Knockouts
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F22HD
    • UNSPSC 39131710
    • Brand or Series F20
    • Color / Finish Grey
    • Fitting Type Drop Hanger
    • Knockouts Without Knockouts
    • Materials Steel
    • NEMA Ratings NEMA 12
    • SKU Spec Sheet
      F22HD Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wireway type 12 drop hanger fitting 2.5 x 2.5 inch with steel grey finish.
    A flanged fitting which allows the wireway to be securely connected to an enclosure.