Pentair Hoffman F44LTA Bulletin F10 Series Type 12 Tee/Top Open Wireway Fitting | Graybar Store
     
Pentair Hoffman - Bulletin F10 Series Type 12 Tee/Top Open Wireway Fitting - F44LTA
+ / - Hover over image to Zoom
Other Views

    Bulletin F10 Series Type 12 Tee/Top Open Wireway Fitting

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44LTA
    SKU: 88133029
    $295.61
    Checking Pricing
         
    Color / Finish:Grey
    Fitting Type:Tee Top Open
    Size:4x4
    Brand or Series:F10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44LTA
    • Size 4x4
    • UNSPSC 39131710
    • Brand or Series F10
    Product Overview:
    Wireway type 12 top open tee fitting 4 x 4 inch with steel grey finish.