RAB Lighting BULLET2X12YW RAB, Floodlight, LED, 12W, 120V, 208V, 240V, 277V, Arm, 2502 lm Lumens, 100000, 3000K,White | Graybar Store
     
RAB Lighting - RAB, Floodlight, LED, 12W, 120V, 208V, 240V, 277V, Arm, 2502 lm Lumens, 100000, 3000K,White - BULLET2X12YW
+ / - Hover over image to Zoom
Other Views

    RAB, Floodlight, LED, 12W, 120V, 208V, 240V, 277V, Arm, 2502 lm Lumens, 100000, 3000K,White

    Manufacturer: RAB Lighting
    Manufacturer #: BULLET2X12YW
    SKU: 25685232
    $190.16
    Checking Pricing
         
    Quick Order:Y
    Wattage:12 W
    Voltage Rating:120 V, 208 V, 240 V, 277 V
    Mounting Type:Arm
    Lumens:2502 lm
    Lamp Life (hours):100000
    Color Temperature (Kelvin):3000
    Housing Color:White
    Additional Features:Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # BULLET2X12YW
    • Housing Color White
    • Additional Features Suitable for Wet Locations
    • Brand RAB
    • Color Temperature (Kelvin) 3000
    • Lamp Life (hours) 100000
    • Lamp Type LED
    • Lumens 2502 lm
    • Mounting Type Arm
    • Wattage 12 W
    • Voltage Rating 120 V, 208 V, 240 V, 277 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    RAB, Flood Light, LED, 12 W, 120 V, 208 V, 240 V, 277 V, Arm, 2502 lm, 100000 h, 3000 K
    Two adjustable 12W LED floodlights;Equivalent to 2x75W BR30/halogen/wide floods;Microprismatic diffusion lens optimizes light output without glare;100,000-hour LED Lifespan