RAB Lighting BULLET2X12YA LED BULLET FLOODS 2X12 W BRONZE 3000K | Graybar Store
     
RAB Lighting - LED BULLET FLOODS 2X12 W BRONZE 3000K - BULLET2X12YA
+ / - Hover over image to Zoom
Other Views

    LED BULLET FLOODS 2X12 W BRONZE 3000K

    Manufacturer: RAB Lighting
    Manufacturer #: BULLET2X12YA
    SKU: 25685234
    $190.16
    Checking Pricing
         
    Color Temperature (Kelvin):3000
    Housing Color:Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # BULLET2X12YA
    • Housing Color Bronze
    • Color Temperature (Kelvin) 3000
    • Lamp Type LED
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    BULLET FLOOD KIT 2 X 12W WARM LED 120V W/ CU4 & HOOD BRONZE