RAB Lighting BULLET12YB BULLET 12W 3000K BLACK | Graybar Store
     
RAB Lighting - BULLET 12W 3000K BLACK - BULLET12YB
+ / - Hover over image to Zoom
Other Views

    BULLET 12W 3000K BLACK

    Manufacturer: RAB Lighting
    Manufacturer #: BULLET12YB
    SKU: 25654862
    $85.48
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # BULLET12YB
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: