RAB Lighting BULLET12NB RAB, Floodlight, LED, 12W, 120V, 208V, 240V, 277V, Arm, 1264 lm Lumens, 100000, 4000K, Black | Graybar Store
     
RAB Lighting - RAB, Floodlight, LED, 12W, 120V, 208V, 240V, 277V, Arm, 1264 lm Lumens, 100000, 4000K, Black - BULLET12NB
+ / - Hover over image to Zoom
Other Views

    RAB, Floodlight, LED, 12W, 120V, 208V, 240V, 277V, Arm, 1264 lm Lumens, 100000, 4000K, Black

    Manufacturer: RAB Lighting
    Manufacturer #: BULLET12NB
    SKU: 25654858
    $90.66
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Wattage:12
    Voltage Rating:120/277, 208/240
    Mounting Type:Arm Mount
    Lumens:1264
    Lamp Life (hours):100000
    Color Temperature (Kelvin):4000
    Housing Color:Black
    Additional Features:Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # BULLET12NB
    • Housing Color Black
    • Additional Features Suitable for Wet Locations
    • Color Temperature (Kelvin) 4000
    • Lamp Life (hours) 100000
    • Lamp Type LED
    • Lumens 1264
    • Mounting Type Arm Mount
    • Wattage 12
    • Voltage Rating 120/277, 208/240
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    RAB, Flood Light, LED, 12 W, 120 V, 208 V, 240 V, 277 V, Arm, 1264 lm, 100000 h, 4000 K
    12W LED equivalent to 75W BR30/halogen/wide flood;Mount as an uplight or downlight on a RAB Mighty Post or junction box;Microprismatic diffusion lens for smooth and even light distribution;100,000-hour LED Lifespan