RAB Lighting BULLET12NA BULLET 12W 4000K BRONZE | Graybar Store
     
RAB Lighting - BULLET 12W 4000K BRONZE - BULLET12NA
+ / - Hover over image to Zoom
Other Views

    BULLET 12W 4000K BRONZE

    Manufacturer: RAB Lighting
    Manufacturer #: BULLET12NA
    SKU: 25654857
    $85.48
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # BULLET12NA
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: