RAB Lighting HB101B Bullet Shaped PAR Flood, Incandescent, 150W, Black | Graybar Store
     
RAB Lighting - Bullet Shaped PAR Flood, Incandescent, 150W, Black - HB101B
+ / - Hover over image to Zoom
Other Views

    Bullet Shaped PAR Flood, Incandescent, 150W, Black

    Manufacturer: RAB Lighting
    Manufacturer #: HB101B
    SKU: 99853546
    $34.80
    Checking Pricing
         
    Additional Features:Build Design; Durable One Piece Die Casting with Rugged Mounting Arm; Grill/Visor Attachment; Large Silicone Rubber Gasket
    Wattage:150 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # HB101B
    • UNSPSC 39111611
    • Additional Features Build Design; Durable One Piece Die Casting with Rugged Mounting Arm; Grill/Visor Attachment; Large Silicone Rubber Gasket
    • Wattage 150 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Bullet Shaped PAR Floodlight, Wattage: 150 W, Lamp Type: Halogen; PAR38