RAB Lighting BULL2 Bullhorn Bracket, 2-Lamp, Bronze | Graybar Store
     
RAB Lighting - Bullhorn Bracket, 2-Lamp, Bronze - BULL2
+ / - Hover over image to Zoom
Other Views

    Bullhorn Bracket, 2-Lamp, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: BULL2
    SKU: 25273023
    $116.54
    Checking Pricing
    Items sold in feet or each.
         
    Mount Type:Pole Mount
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # BULL2
    • UNSPSC 39111822
    • Mount Type Pole Mount
    • Material Steel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Bullhorn bracket fits 2-3/8 in. O.D. tenon and accommodates 2-3/8 in. slip fitters. Steel tubing .150 in. and .200 in. thick welded with (4) 3/8" bolts for securing to pole. Bronze finish and accepts (2) lights.