Dura-Line 20000142 Bull-Line™ Pull Tape, 500 ft., 1800 lb., 1/2 in. | Graybar Store
     
Dura-Line - Bull-Line™ Pull Tape, 500 ft., 1800 lb., 1/2 in. - 20000142
+ / - Hover over image to Zoom
Other Views

    Bull-Line™ Pull Tape, 500 ft., 1800 lb., 1/2 in.

    Manufacturer: Dura-Line
    Manufacturer #: 20000142
    SKU: 25943436
    $0.00
    Checking Pricing
         
    Tensile Strength (Pound):1800
    Packaging:500 ft. Reel
    Length:500 ft.
    Width:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 20000142
    • Brand Bull-Line
    • Length 500 ft.
    • Tensile Strength (Pound) 1800
    • Width 1/2 in.
    • Packaging 500 ft. Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Bull-Line™ pull tape is 500 feet long and 1/2 inch wide. Pull tape has a tensile strength of 1800 pounds.