Brady BM71-125-1-342 Bulk BMP71 PermaSleeve® Wire Marker Sleeves, 1.015" x 0.235" | Graybar Store
     
Brady - Bulk BMP71 PermaSleeve® Wire Marker Sleeves, 1.015
+ / - Hover over image to Zoom
Other Views

    Bulk BMP71 PermaSleeve® Wire Marker Sleeves, 1.015" x 0.235"

    Manufacturer: Brady
    Manufacturer #: BM71-125-1-342
    SKU: 25270989
    $419.98
    Checking Pricing
         
    Color:White
    Dimensions:0.235 in. H x 1.015 in. W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # BM71-125-1-342
    • Color White
    • Dimensions 0.235 in. H x 1.015 in. W
    • Application Cables; Panel Identification; Wires
    • UNSPSC 55121612
    Product Overview:
    Bulk roll of PermaSleeve® Heat Shrinkable Wire Marker Sleeves for the BMP71 Label Printer. 0.235 in H