Graybar Vendor XHHW-2-AL-750MCM-RED-CUT REEL XHHW Building Wire, 750 MCM Aluminum Conductor, Red, Cut Reel | Graybar Store
     
Graybar Vendor - XHHW Building Wire, 750 MCM Aluminum Conductor, Red, Cut Reel - XHHW-2-AL-750MCM-RED-CUT REEL
+ / - Hover over image to Zoom
Other Views

    XHHW Building Wire, 750 MCM Aluminum Conductor, Red, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: XHHW-2-AL-750MCM-RED-CUT REEL
    SKU: 25629777
    $3.52
    Checking Pricing
         
    Conductor Size:750 MCM
    Conductor Material:Aluminum
    Color:Red
    No. of Conductors:1
    Outer Diameter:1068 mil
    Standard:UL Listed and RoHS Compliant
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # XHHW-2-AL-750MCM-RED-CUT REEL
    • Color Red
    • No. of Conductors 1
    • Application General Purpose
    • Type XHHW-2
    • UNSPSC 26121614
    • Conductor Material Aluminum
    • Conductor Size 750 MCM
    • Insulation Material XLP
    • Jacket Material PVC
    • Outer Diameter 1068 mil
    • Temperature Rating 90°C
    • Voltage 600V
    • Packaging Cut Reel
    • Standard UL Listed and RoHS Compliant
    • ECCN EAR99
    Product Overview:
    XHHW building wire has a 750 MCM aluminum stranded conductor. Building wire is red and is packaged in a cut reel.
    XHHW Building Wire
    • Used for conduit or recognized raceways for services, feeders, and branch circuit wiring
    • Can be used in wet or dry locations with temperatures not to exceed 90 degree Celsius
    • Not rated for direct burial
    • Insulation is abrasion, moisture and heat resistant black cross-linked polyethylene
    • Voltage rating is 600 Volts max
    • Sunlight resistant