Graybar Vendor XHHW-2-600MCM-BLK-CUT REEL XHHW Building Wire, 600 MCM Copper Conductor, Black, Cut Reel | Graybar Store
     
Graybar Vendor - XHHW Building Wire, 600 MCM Copper Conductor, Black, Cut Reel - XHHW-2-600MCM-BLK-CUT REEL
+ / - Hover over image to Zoom
Other Views

    XHHW Building Wire, 600 MCM Copper Conductor, Black, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: XHHW-2-600MCM-BLK-CUT REEL
    SKU: 22064546
    $11.36
    Checking Pricing
         
    Conductor Size:600 MCM
    Length:Cut Reel
    Conductor Material:Bare Copper
    Color:Black
    Solid/Stranded:Stranded
    No. of Conductors:1
    Outer Diameter:1029 mil
    Standard:UL Standard 44, Federal Specification A-A-59544, NEC and ICEA S-95-658 (NEMA WC 70)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # XHHW-2-600MCM-BLK-CUT REEL
    • Color Black
    • No. of Conductors 1
    • Application General Purpose
    • Type XHHW-2
    • UNSPSC 26121517
    • Conductor Material Bare Copper
    • Conductor Size 600 MCM
    • Insulation Material XLP
    • Jacket Material PVC
    • Length Cut Reel
    • Outer Diameter 1029 mil
    • Solid/Stranded Stranded
    • Temperature Rating 90 deg. C
    • Voltage 600V
    • Standard UL Standard 44, Federal Specification A-A-59544, NEC and ICEA S-95-658 (NEMA WC 70)
    • ECCN EAR99
    Product Overview:
    XHHW building wire has a 600 MCM bare copper stranded conductor. Building wire has a black jacket and is packaged in a cut reel. Building wire has a PVC jacket and XLP insulation.
    XHHW Building Wire
    • Used for conduit or recognized raceways for services, feeders, and branch circuit wiring
    • Can be used in wet or dry locations with temperatures not to exceed 90 degree Celsius
    • Not rated for direct burial
    • Insulation is abrasion, moisture and heat resistant polyethylene
    • Voltage rating is 600 Volts max
    • Sunlight resistant