Graybar Vendor XHHW-2-AL-4/0-STR-WHT-CUT REEL Building Wire, XHHW, Cut Reel, 4/0 AWG, White | Graybar Store
     
Graybar Vendor - Building Wire, XHHW, Cut Reel, 4/0 AWG, White - XHHW-2-AL-4/0-STR-WHT-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Building Wire, XHHW, Cut Reel, 4/0 AWG, White

    Manufacturer: Graybar Vendor
    Manufacturer #: XHHW-2-AL-4/0-STR-WHT-CUT REEL
    SKU: 25295372
    $0.95
    Checking Pricing
         
    Conductor Size:4/0 AWG
    Length:Cut Reel
    Conductor Material:Aluminum
    Color:White
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # XHHW-2-AL-4/0-STR-WHT-CUT REEL
    • Color White
    • Wire Type XHHW-2
    • UNSPSC 26121614
    • Conductor Material Aluminum
    • Conductor Size 4/0 AWG
    • Length Cut Reel
    • Solid/Stranded Stranded
    • ECCN EAR99
    Product Overview:
    XHHW white 4/0 AWG stranded building wire cut reel with aluminum conductor.