Graybar Vendor XHHW-2-AL-2/0-STR-GRN-CUT REEL Building Wire, XHHW, Cut Reel, 2/0 AWG, Green | Graybar Store
     
Graybar Vendor - Building Wire, XHHW, Cut Reel, 2/0 AWG, Green - XHHW-2-AL-2/0-STR-GRN-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Building Wire, XHHW, Cut Reel, 2/0 AWG, Green

    Manufacturer: Graybar Vendor
    Manufacturer #: XHHW-2-AL-2/0-STR-GRN-CUT REEL
    SKU: 25295441
    $0.67
    Checking Pricing
         
    Conductor Size:2/0 AWG
    Length:Cut Reel
    Conductor Material:Aluminum
    Color:Green
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # XHHW-2-AL-2/0-STR-GRN-CUT REEL
    • Color Green
    • Wire Type XHHW-2
    • UNSPSC 26121614
    • Conductor Material Aluminum
    • Conductor Size 2/0 AWG
    • Length Cut Reel
    • Solid/Stranded Stranded
    • ECCN EAR99
    Product Overview:
    XHHW green 2/0 AWG stranded building wire cut reel with aluminum conductor.