Graybar Vendor XHHW-2-12-STR-WHT-2500R XHHW Building Wire, 12 AWG Stranded Copper Conductor, White, 2500 ft. Reel | Graybar Store
     
Graybar Vendor - XHHW Building Wire, 12 AWG Stranded Copper Conductor, White, 2500 ft. Reel - XHHW-2-12-STR-WHT-2500R
+ / - Hover over image to Zoom
Other Views

    XHHW Building Wire, 12 AWG Stranded Copper Conductor, White, 2500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: XHHW-2-12-STR-WHT-2500R
    SKU: 88284259
    $431.63
    Checking Pricing
         
    Conductor Size:12 AWG
    Length:2500 ft.
    Conductor Material:Bare Copper
    Color:White
    Solid/Stranded:Stranded
    No. of Conductors:1
    Outer Diameter:162 mil
    Standard:UL Listed and RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # XHHW-2-12-STR-WHT-2500R
    • Color White
    • No. of Conductors 1
    • Application General Purpose
    • Type XHHW-2
    • UNSPSC 26121517
    • Conductor Material Bare Copper
    • Conductor Size 12 AWG
    • Insulation Material XLP
    • Jacket Material PVC
    • Length 2500 ft.
    • Outer Diameter 162 mil
    • Solid/Stranded Stranded
    • Temperature Rating 90°C
    • Voltage 600V
    • Standard UL Listed and RoHS Compliant
    • ECCN EAR99
    Product Overview:
    XHHW building wire has a 12 AWG bare copper stranded conductor. Building wire is white and packaged in a 2500 foot reel.
    XHHW Building Wire
    • Used for conduit or recognized raceways for services, feeders, and branch circuit wiring
    • Can be used in wet or dry locations with temperatures not to exceed 90 degree Celsius
    • Not rated for direct burial
    • Insulation is abrasion, moisture and heat resistant black cross-linked polyethylene
    • Voltage rating is 600 Volts max
    • Sunlight resistant