Graybar Vendor TFFN-16-STR-YEL-500S TFFN Building Wire, 16 AWG Stranded Copper Conductor, Yellow, 500 ft. Spool | Graybar Store
     
Graybar Vendor - TFFN Building Wire, 16 AWG Stranded Copper Conductor, Yellow, 500 ft. Spool - TFFN-16-STR-YEL-500S
+ / - Hover over image to Zoom
Other Views

    TFFN Building Wire, 16 AWG Stranded Copper Conductor, Yellow, 500 ft. Spool

    Manufacturer: Graybar Vendor
    Manufacturer #: TFFN-16-STR-YEL-500S
    SKU: 88283981
    $40.93
    Checking Pricing
         
    Conductor Size:16 AWG
    Length:500 ft. Spool
    Conductor Material:Bare Copper
    Color:Yellow
    Solid/Stranded:Stranded
    No. of Conductors:1
    Outer Diameter:99 mil
    Standard:UL Listed and RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # TFFN-16-STR-YEL-500S
    • Color Yellow
    • No. of Conductors 1
    • Application Fixture Wire, Machine Tool Wire or Appliance Wire
    • Type TFFN
    • UNSPSC 26121517
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material PVC
    • Jacket Material Nylon
    • Length 500 ft. Spool
    • Outer Diameter 99 mil
    • Solid/Stranded Stranded
    • Temperature Rating 105°C
    • Voltage 600V
    • Standard UL Listed and RoHS Compliant
    • ECCN EAR99
    Product Overview:
    TFFN building wire has a 16 AWG stranded bare copper conductor. Building wire is yellow and packaged in a 500 foot spool.
    TFFN Building Wire
    • Heat capacity of 90 degree Celsius
    • Can be used indoors and outdoors
    • Maximum 600 Volts
    • Insulation is heat and moisture resistant PVC
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon