TII Technologies 2502566M66PC Building Entrance Terminal | Graybar Store
TII Technologies - Building Entrance Terminal - 2502566M66PC
+ / - Hover over image to Zoom
Other Views

    Building Entrance Terminal

    Manufacturer: TII Technologies
    Manufacturer #: 2502566M66PC
    SKU: 25063606
    $354.03
    Checking Pricing
         
    Input/Output:66/66
    Voltage (Volts):350
    Module:5-Pin Protector Module
    Color:Green
    Brand or Series:24
    No. of Pairs:25
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # 2502566M66PC
    • Color Green
    • Voltage (Volts) 350
    • UNSPSC 43221700
    • Brand or Series 24
    • Enclosure Color Green
    • Input/Output 66/66
    • Module 5-Pin Protector Module
    • No. of Pairs 25
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    24 Building Entrance Terminal, Color: Green, Enclosure Color: Green, No. of Pairs: 25, Module: 5-Pin Protector Module